Skip Content
BOLLARD SAFETY 42INX4-1/2IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD SAFETY 42INX4-1/2IN YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1GUD6
  • Mfr. Model # 1GUD6
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1981
  • Shipping Weight 1.0 lbs

Product Details

Steel bollard. All-welded steel pipe construction. Mounting plate is predrilled with four 7/8 inch diameter x 1-1/4 inch slotted holes.

Technical Specs

  • Item Bollard
  • Outside Dia. 4-1/2"
  • Locking System None
  • Overall Height 42"
  • Lighted No
  • Wall Thickness 0.125"
  • Bollard Function Fixed
  • Finished Height 42"
  • Cap Shape Dome
  • Mounting Plate Dimensions 8" x 8"
  • Mounting Surface Hard Surface
  • Finish Yellow Powder Coated Finish
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/8"
  • Impact Resistance Not Rated for Vehicle Impact
  • Net Weight 17 lb.
  • Bollard Shape Round
  • Bollard Striping Yes
  • Bollard Color Safety Yellow
  • Bollard Item Bollard
  • Bollard Material Carbon Steel
  • Bollard Striping Color Black
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list