Skip Content
BOLLARD REMOVE SURFACE MOUNT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD REMOVE SURFACE MOUNT BLACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLOR40BKSM
  • Mfr. Model # BOLOR40BKSM
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 126.0 lbs

Product Details

Construction Steel, Colour Black, Height 47 In., Outside Dia. 4-1/2 In., Inside Dia. 4-1/4 In., Thickness 1/4 In., Mounting Plate Dimensions 7-1/4 In., Mounting Holes 1, Cast Iron Cap.

Technical Specs

  • Finish Powder Coated
  • For Use With Steel Socket Bolted to Ground
  • Item Removable Ornamental Steel Bollard
  • Includes Eyes for Attaching Chain or Rope
  • Outside Dia. 4-1/2"
  • Overall Height 46-3/4"
  • Number of Mounting Holes 1
  • Overall Length 7-1/4"
  • Locking System Yes
  • Lighted No
  • Wall Thickness 1/4"
  • Mounting Plate Dimensions 7-1/4" x 1/4"
  • Installation Depth 7-1/4"
  • Cap Shape Dome
  • Net Weight 81 lbs.
  • Bollard Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List