BOLLARD REMOVE GROUND MOUNT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD REMOVE GROUND MOUNT BLACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLOR40BK
  • Mfr. Model # BOLOR40BK
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 89.0 lbs

Product Details

Construction Steel, Colour Black, Height 46 In., Outside Dia. 4-1/2 In., Inside Dia. 4-1/4 In., Thickness 1/4 In., Cast Iron Cap.

Technical Specs

  • Finish Powder Coated
  • For Use With Steel Socket Cemented into Ground
  • Includes Eyes for Attaching Chain or Rope
  • Number of Mounting Holes 1
  • Overall Height 46-1/4"
  • Outside Dia. 4-1/2"
  • Overall Length 5-1/8"
  • Locking System Yes
  • Lighted No
  • Mounting Plate Dimensions 7-5/16" dia.
  • Net Weight 80 lbs.
  • Installation Depth 7-5/16"
  • Wall Thickness 1/4"
  • Cap Shape Dome
  • Bollard Shape Round
  • Bollard Cover Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list