BOLLARD PIPE STEEL JUMBO 42-3/16 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD PIPE STEEL JUMBO 42-3/16 H

VESTIL

Web Price : $808.68 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJBOL42-12
  • Mfr. Model # JBOL42-12
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 72.0 lbs

Product Details

Oversized steel pipe for maximum protection and strength. Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. 16 inch base plate includes (4) pre-drilled mounting holes. Welded steel cap.

Technical Specs

  • Finish Powder Coated
  • Includes (4) Pre-Drilled Mounting Holes
  • Outside Dia. 12"
  • Number of Mounting Holes 4
  • Overall Height 42-3/16"
  • Overall Length 16"
  • Lighted No
  • Installation Depth 16"
  • Net Weight 63 lbs.
  • Locking System No
  • Mounting Plate Dimensions 16" dia.
  • Cap Shape Flat
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Finished Height 42"
  • Mounting Hole Dia. 5/8"
  • Impact Resistance 4000 lb. @ 4 mph
  • Bollard Function Fixed
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Material Steel
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Cover Color Yellow
  • Item Jumbo Steel Bollard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list