Skip Content
BOLLARD PIPE STEEL JUMBO 36 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD PIPE STEEL JUMBO 36 H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJBOL36-12
  • Mfr. Model # JBOL36-12
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 55.0 lbs

Product Details

Oversized steel pipe for maximum protection and strength. Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. 16 inch base plate includes four pre-drilled mounting holes. Welded steel cap.

Technical Specs

  • Finish Powder Coated
  • Includes (4) Pre-Drilled Mounting Holes
  • Item Jumbo Steel Bollard
  • Outside Dia. 12"
  • Overall Height 36-3/16"
  • Number of Mounting Holes 4
  • Overall Length 16"
  • Locking System No
  • Lighted No
  • Net Weight 57 lbs.
  • Mounting Plate Dimensions 16" dia.
  • Installation Depth 16"
  • Cap Shape Flat
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Wall Thickness 0.109"
  • Mounting Hole Dia. 5/8"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 36-1/4"
  • Bollard Function Fixed
  • Bollard Color Yellow
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Material Steel
  • Bollard Item Bollard
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list