BOLLARD OFFSET STEEL 47IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLLARD OFFSET STEEL 47IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESOBOL474.5
  • Mfr. Model # OBOL474.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Includes (4) Pre-Drilled Mounting Holes
  • Finish Powder Coated
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 47-1/4"
  • Overall Length 8"
  • Locking System No
  • Lighted No
  • Wall Thickness 1/4"
  • Installation Depth 8-3/8"
  • Net Weight 35 lbs.
  • Mounting Plate Dimensions 8" x 8"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list