BOLLARD MOVABLE W/CHAIN SLOT 42IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD MOVABLE W/CHAIN SLOT 42IN H

VESTIL

Web Price : $357.35 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLMBJK425.5
  • Mfr. Model # BOLMBJK425.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 33.0 lbs

Product Details

Construction Steel, Colour Yellow/Black, Height 42 In., Outside Dia. 5-1/4 In., Thickness 1/4 In., Vinyl Cap.

Technical Specs

  • For Use With Chains
  • Finish Powder Coated
  • Includes (2) 10" Wheels, Removable Cap, Slots for Chains
  • Outside Dia. 5-1/2"
  • Overall Length 15-1/16"
  • Overall Height 42"
  • Wall Thickness 1/8"
  • Locking System No
  • Net Weight 34 lbs.
  • Lighted No
  • Cap Shape Dome
  • Bollard Shape Round
  • Installation Depth 17-1/2"
  • Number of Mounting Holes None
  • Mounting Plate Dimensions 15" dia.
  • Finished Height 42"
  • Bollard Function Removable
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Mounting Surface Hard Surface
  • Bollard Item Bollard with Wheels
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow
  • Item Movable Bollard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list