BOLLARD MOVABLE 10IN WHEELS 42IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD MOVABLE 10IN WHEELS 42IN H

VESTIL

Web Price : $440.92 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLMB425.5
  • Mfr. Model # BOLMB425.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 54.0 lbs

Product Details

Construction Rubber, Colour Yellow, Height 42 In., Outside Dia. 5-1/4 In., Thickness 1/4 In., Vinyl Cap.

Technical Specs

  • Finish Powder Coated
  • Outside Dia. 5-1/2"
  • Includes (2) 10" Wheels, Removable Cap
  • Overall Height 42"
  • Locking System No
  • Wall Thickness 1/8"
  • Net Weight 33 lbs.
  • Lighted No
  • Overall Length 15-1/16"
  • Installation Depth 17-1/2"
  • Cap Shape Dome
  • Bollard Shape Round
  • Number of Mounting Holes None
  • Mounting Plate Dimensions 15" dia.
  • Finished Height 42"
  • Bollard Striping Color Black
  • Mounting Surface Hard Surface
  • Bollard Function Removable
  • Bollard Item Bollard with Wheels
  • Bollard Striping Yes
  • Bollard Material Steel
  • Bollard Color Yellow
  • Bollard Cover Color Yellow
  • Item Movable Bollard

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list