BOLLARD GUARD STEEL SAFETY 4.5 X 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD GUARD STEEL SAFETY 4.5 X 42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL42-4.5
  • Mfr. Model # BOL42-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 25.13 lbs

Product Details

Steel pipe safety bollard can be used both indoors and outdoors to protect work areas, racking and personnel. Molded rubber caps are removable. Base plate includes pre-drilled mounting holes. Unit has a yellow powder coat finish and a heavy-duty welded steel construction.

Technical Specs

  • Finish Powder Coated
  • Includes Molded Plastic Cap and Safety Black and Yellow Tape
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 42"
  • Overall Length 8"
  • Locking System No
  • Wall Thickness 8.000"
  • Net Weight 26 lbs.
  • Lighted No
  • Installation Depth 8"
  • Cap Shape Dome
  • Mounting Plate Dimensions 8" x 8"
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Impact Resistance 4000 at 4 mph
  • Finished Height 42"
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list