BOLLARD GUARD STEEL SAFETY 4.5 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD GUARD STEEL SAFETY 4.5 X 24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL24-4.5
  • Mfr. Model # BOL24-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 17.0 lbs

Product Details

Steel pipe safety bollard can be used both indoors and outdoors to protect work areas, racking and personnel. Molded rubber caps are removable. Base plate includes pre-drilled mounting holes. Unit has a yellow powder coat finish and a heavy-duty welded steel construction.

Technical Specs

  • Finish Powder Coated
  • Includes Molded Plastic Cap
  • Outside Dia. 4-1/2"
  • Overall Length 8"
  • Number of Mounting Holes 4
  • Locking System No
  • Overall Height 24"
  • Wall Thickness 8.000"
  • Mounting Plate Dimensions 8" x 8"
  • Lighted No
  • Cap Shape Dome
  • Net Weight 17 lbs.
  • Installation Depth 8"
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list