Skip Content
BOLLARD FLOOR STOP 48 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD FLOOR STOP 48 W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFSBOL48
  • Mfr. Model # FSBOL48
  • UNSPSC # 43202210
  • CATALOGUE PAGE # 1984
  • Shipping Weight 29.0 lbs

Product Details

Floor stop bollards unique design offers horizontal crash protection. Unit is easily inserted into base plates then locked into place. Base plate includes four (4) pre-drilled mounting holes. Removable black rubber end caps. Welded steel construction with yellow powder coat finish.

Technical Specs

  • Item Floor Stop Bollard
  • Includes (2) Black Plastic End Caps
  • Finish Powder Coated
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 5"
  • Overall Length 48-3/8"
  • Locking System No
  • Lighted No
  • Net Weight 32 lbs.
  • Installation Depth 48"
  • Mounting Plate Dimensions 4" x 8"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Mounting Hole Dia. 17/32"
  • Wall Thickness 0.120"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 5"
  • Bollard Function Fixed
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Item Floor Stop Bollard
  • Bollard Color Yellow
  • Bollard Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List