Skip Content
BOLLARD FLOOR STOP 42 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD FLOOR STOP 42 W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFSBOL42
  • Mfr. Model # FSBOL42
  • UNSPSC # 43202210
  • CATALOGUE PAGE # 1984
  • Shipping Weight 28.0 lbs

Product Details

Floor stop bollards unique design offers horizontal crash protection. Unit is easily inserted into base plates then locked into place. Base plate includes four (4) pre-drilled mounting holes. Removable black rubber end caps. Welded steel construction with yellow powder coat finish.

Technical Specs

  • Item Floor Stop Bollard
  • Outside Dia. 4-1/2"
  • Includes (2) Black Plastic End Caps
  • Finish Powder Coated
  • Number of Mounting Holes 4
  • Overall Height 5"
  • Overall Length 42-3/8"
  • Locking System No
  • Lighted No
  • Net Weight 29 lb.
  • Installation Depth 42"
  • Mounting Surface Concrete
  • Bollard Shape Round
  • Mounting Plate Dimensions 4" x 8"
  • Cap Shape Dome
  • Mounting Hole Dia. 17/32"
  • Wall Thickness 0.120"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 5"
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Function Fixed
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Item Floor Stop Bollard
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list