Skip Content
BOLLARD FLOOR STOP 36 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD FLOOR STOP 36 W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFSBOL36
  • Mfr. Model # FSBOL36
  • UNSPSC # 43202210
  • CATALOGUE PAGE # 1984
  • Shipping Weight 27.0 lbs

Product Details

Floor stop bollards unique design offers horizontal crash protection. Unit is easily inserted into base plates then locked into place. Base plate includes four (4) pre-drilled mounting holes. Removable black rubber end caps. Welded steel construction with yellow powder coat finish.

Technical Specs

  • Finish Powder Coated
  • Includes (2) Black Plastic End Caps
  • Item Floor Stop Bollard
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 5"
  • Locking System No
  • Overall Length 36-3/8"
  • Lighted No
  • Net Weight 24 lbs.
  • Installation Depth 36"
  • Bollard Shape Round
  • Mounting Plate Dimensions 4" x 8"
  • Cap Shape Dome
  • Mounting Surface Concrete
  • Mounting Hole Dia. 17/32"
  • Wall Thickness 0.120"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 5"
  • Bollard Function Fixed
  • Bollard Item Floor Stop Bollard
  • Bollard Color Yellow
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list