images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
BOLLARD EMBEDMENT SLEEVE,SS,5 IN. DIA.
- Item # WWG18G069
- Mfr. Model # ESR050
- UNSPSC # 46151505
- CATALOGUE PAGE # N/A
- Shipping Weight 14.71 lbs
Technical Specs
- Colour Silver
- Material Stainless Steel
- Includes (1) Tamper Resistant Screw, (1) Hex Key
- Outside Dia. 5"
- Bollard Accessory Item Bollard Embedment Sleeve
Compliance and Restrictions
-
This item has been restricted from sale in the following countries: CA-QC .
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.