Skip Content
BOLLARD COVER W/ RED TAPE 7 X 52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD COVER W/ RED TAPE 7 X 52

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC79752YR
  • Mfr. Model # 79752YR
  • UNSPSC # 30121712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Red Reflective Tape
  • Inside Dia. 7"
  • Outside Dia. 7"
  • Item Bollard Cover
  • Overall Height 52"
  • Wall Thickness 1/8"
  • For Post Size 7" dia.
  • Net Weight 5 lb.
  • Installation Method Self Adhesive Grip Tabs
  • Bollard Shape Round
  • Bollard Striping Color Reflective Red
  • UV Resistant Yes
  • Bollard Striping Yes
  • Bollard Cover Material High Density Polyethylene
  • Bollard Cover Color Yellow
  • Bollard Cover Style Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list