Skip Content
BOLLARD COVER W/ RED TAPE 11 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD COVER W/ RED TAPE 11 X 60

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC791160YR
  • Mfr. Model # 791160YR
  • UNSPSC # 30121712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Red Reflective Tape
  • Colour Yellow/Red
  • Inside Dia. 11"
  • Item Bollard Cover
  • Material HDPE
  • Outside Dia. 11"
  • Overall Height 60"
  • Shape Cylinder
  • Pattern Solid
  • For Post Size 11" dia.
  • Wall Thickness 1/8"
  • Net Weight 8 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List