Skip Content
BOLLARD CAP MOLDED RUBBER 5.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD CAP MOLDED RUBBER 5.5IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLCAP5.5R
  • Mfr. Model # BOLCAP5.5R
  • UNSPSC # 24122004
  • CATALOGUE PAGE # 1981
  • Shipping Weight 2.0 lbs

Product Details

Construction Rubber, Type Bollard Accessories, Colour Black, Height 2 In., Rubber Cap.

Technical Specs

  • Item Replaceable Bollard Cap
  • Colour Black
  • Outside Dia. 5-1/2"
  • Material Rubber
  • Overall Length 5-1/2"
  • Finish Rubber
  • Overall Height 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List