Discontinued with Replacement
BOLLARD CAP BLACK VINYL 4.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLLARD CAP BLACK VINYL 4.5IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLCAP4.5V
  • Mfr. Model # BOLCAP4.5V
  • UNSPSC # 24122004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
BOLLARD CAP BLACK VINYL 4.5IN

Your Price: NA

Product Details

Vinyl Replacement Cap for 4.5 inch Bollards.

Technical Specs

  • Finish Vinyl
  • Colour Black
  • Material Vinyl
  • Outside Dia. 4-1/2"
  • Overall Height 2"
  • Overall Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list