Skip Content
BOLLARD 42IN X 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD 42IN X 4-1/2IN

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1744
  • Mfr. Model # 1744
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.88 lbs

Technical Specs

  • Outside Dia. 4-1/2"
  • Includes Black HDPE Post Cap
  • Overall Height 42"
  • Item Bollard Post
  • Net Weight 50 lb.
  • Wall Thickness 1/4"
  • Mounting Plate Dimensions 8" x 8"
  • Finish Powder Coated
  • Number of Mounting Holes 4
  • Locking System None
  • Mounting Hole Dia. 3/4"
  • Lighted No
  • Bollard Shape Round
  • Bollard Function Fixed
  • Finished Height 42"
  • Cap Shape Dome
  • Bollard Striping No
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Mounting Surface Hard Surface
  • Bollard Material Carbon Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list