BOITIER METALLIQUE, NEMA 4 ET 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOITIER METALLIQUE, NEMA 4 ET 4X

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W278
  • Mfr. Model # 32W278
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Push-Button Enclosure
  • Colour Light Gray
  • For Use With GGE30G075 to GGE30G084, GGE30G096 to GGE30G098, GGE30G103 to GGE30116, GGE30G118, GGE30G120, GGE30G122, GGE30G127 to GGE30G130, GGE30G135 to GGE30G137, GGE30G282, GGE30G284, GGE30G285, GGE30G287
  • Type Metallic
  • NEMA Rating 4, 4x
  • Hole Size 22.0 mm
  • Standards IEC, UL, CSA, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list