Skip Content
BOITE A CLEF MURALE 7.5HX12LX2.5P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOITE A CLEF MURALE 7.5HX12LX2.5P

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLG008E
  • Mfr. Model # LG008E
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2253
  • Shipping Weight 2.7 lbs

Technical Specs

  • Depth 2-3/4"
  • Colour Red
  • Height 7-1/2"
  • Includes Pre Attached Plastic Hooks
  • Door Type Clear Acrylic
  • Width 12"
  • Item Group Lockout Box
  • Legend Group Lockout
  • Standards OSHA 1910.147
  • Box Material Plastic
  • Wall Mounting Yes
  • Number of Key Hooks 8
  • Max. Number of Padlocks 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list