Skip Content
BOILER GAUGE,ROUND,0-75 PSI,60 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOILER GAUGE,ROUND,0-75 PSI,60 TO 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFC5
  • Mfr. Model # 4CFC5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Boiler Gauge
  • Case Color Black
  • Socket Material Brass
  • Temp. Accuracy +/-3%
  • Temp. Range (C) 30 to 160
  • Tube Material Bronze
  • Window Polycarbonate
  • Case Material Corrosion Resistant Steel
  • Gauge Accuracy +/-3-2-3%
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Connection Size 1/4"
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 75
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Boiler Gauge Type Round Boiler Gauge
  • Boiler Gauge Temp. Range - F 60 Degrees - 320 Degrees
  • Boiler Gauge Nominal Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list