BOILER DRAIN VALVE,QUARTER TURN,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOILER DRAIN VALVE,QUARTER TURN,1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1APV5
  • Mfr. Model # 1APV5
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Boiler Drain Valve
  • Standards ANSI/NSF-61-9 Approved, UPC Approved
  • Open Length 2-5/8"
  • Valve Max. Fluid Temp. 180 Degrees F
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Handle Material Aluminum
  • Connection Type MNPT x Cup
  • Max. Pressure 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list