Skip Content
BOILER DRAIN VALVE,3/4 IN,STUB OUT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOILER DRAIN VALVE,3/4 IN,STUB OUT,

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEE2
  • Mfr. Model # 5UEE2
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Boiler Drain Valve
  • Pipe Size 3/4"
  • Standards ASTM D2846
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Fluid Temp. 180 Degrees F
  • Valve Max. Fluid Temp. 180 Degrees F
  • Pipe Size - Valves 3/4"
  • Body Material - Valves CPVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List