BOILER DRAIN VALVE,3/4 IN.,CELCON(R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOILER DRAIN VALVE,3/4 IN.,CELCON(R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CNT1
  • Mfr. Model # 1CNT1
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Boiler Drain Valve
  • Handle Material Celcon(R)
  • Standards Pipe Thread ANSI B1.20.1, Hose Thread ANSI B1.20.7
  • Max. Pressure 150 psi
  • Connection Type MNPT x Male Hose
  • Open Length 4-3/8"
  • Pipe Size - Valves 3/4"
  • Valve Max. Fluid Temp. 180 Degrees F
  • Body Material - Valves Celcon(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list