Skip Content
BOILER BRUSH,WITH 22 IN HANDLE,OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOILER BRUSH,WITH 22 IN HANDLE,OAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCD1
  • Mfr. Model # 2FCD1
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Fill Type Spring Grade Tempered Wire
  • Brush Length (In.) 4-1/2
  • Handle Type Twisted Wire
  • Item Boiler Brush
  • Package Quantity 1
  • Overall Length (In.) 27
  • Handle Length (In.) 22
  • Brush Dia. (In.) 1/2 x 1
  • Handle Dia. (In.) 1/4
  • Type Columbia Boiler, Single Spiral/Single Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list