Skip Content
BOILER BRUSH,WEIL MCLAIN BOILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOILER BRUSH,WEIL MCLAIN BOILER

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XTD5
  • Mfr. Model # 2XTD5
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Brush Length (In.) 4
  • Handle Length (In.) 26
  • Fill Type Bristle
  • Handle Type Twisted Wire
  • Overall Length (In.) 30
  • Item Boiler Brush
  • Package Quantity 1
  • Handle Dia. (In.) 1/5
  • Type Weil McLain Boiler, Single Spiral/Single Stem
  • Bristle Color Black
  • Brush Dia. (In.) 1-1/2 x 1-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list