BOILER BRUSH,WEIL MCLAIN BOILER,OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOILER BRUSH,WEIL MCLAIN BOILER,OAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VMY6
  • Mfr. Model # 2VMY6
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Fill Type Bristle
  • Brush Length (In.) 4
  • Handle Length (In.) 26
  • Handle Type Twisted Wire
  • Item Boiler Brush
  • Overall Length (In.) 30
  • Package Quantity 1
  • Bristle Color Black
  • Type Weil McLain Boiler, Single Spiral/Single Stem
  • Handle Dia. (In.) 1/8
  • Brush Dia. (In.) 1-1/2 x 1-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list