Skip Content
BOGUS PAPER,50 LB.,GRAY,30 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOGUS PAPER,50 LB.,GRAY,30 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGT1
  • Mfr. Model # 5PGT1
  • UNSPSC # 14121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Bogus Paper
  • Length 720 ft.
  • Width 30"
  • Colour Gray
  • Basis Weight 50 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list