!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BODYFILTER 95+,WHITE,OPEN,XL,PK

BODYFILTER 95+,WHITE,OPEN,XL,PK

BODYFILTER 95+

BODYFILTER 95+,WHITE,OPEN,XL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BODYFILTER 95+,WHITE,OPEN,XL,PK

BODYFILTER 95+,WHITE,OPEN,XL,PK

BODYFILTER 95+

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3HKF9
  • Mfr. Model # 3HKF9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Item Collared Disposable Coveralls
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Fits Waist Size 25"
  • Material BodyFilter 95+(R)
  • Minimum Height 67 in
  • Seam Style Serged
  • Standards OSHA, Class 1, CS-101-153
  • Liquid Tight Yes
  • Coverall Style Collared Coverall
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Includes Outer Boot Flaps No
  • Garment Style Collared
  • Maximum Chest Size 26 1/2 in
  • Size X-Large
  • Size X-Large
  • Ankle Style Open
  • Colour White
  • Fits Chest Size 26-1/2"
  • Inseam 29-1/2"
  • Maximum Height 75 in
  • Packaging Bulk
  • Series Body Filter 95+(TM)
  • Includes Boot Covers No
  • Wrist Closure Elastic
  • Features Elastic Wrists and Open Ankles
  • Breathable Back Style Full
  • Coverall Material Laminated Nonwoven
  • Attached Hood No
  • ISO Class None
  • Maximum Waist Size 25 in
  • Fabric Weight 8 oz.
  • Thickness 12 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list