BODY SHIM ASST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BODY SHIM ASST

ILINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ILKK08010
  • Mfr. Model # K08010
  • UNSPSC # 78181501
  • CATALOGUE PAGE # 3161
  • Shipping Weight 3.1 lbs

Technical Specs

  • Number of Pieces 140
  • Thickness Range (In.) 0.062 - 0.125
  • Slot Width 3/8", 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list