Skip Content
BODY OUTLET C-STYLE 3/4INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BODY OUTLET C-STYLE 3/4INCH

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGECLBT2
  • Mfr. Model # GECLBT2
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Item Outlet Body
  • Standards UL,CSA
  • Body Style LB
  • Conduit Outlet Body Material Aluminum
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Style C
  • Conduit Outlet Body Hub Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list