BODY OUTLET ALUM TYPE C 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BODY OUTLET ALUM TYPE C 3/4IN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGECCT2
  • Mfr. Model # GECCT2
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Item Outlet Body
  • Standards UL,CSA
  • Body Style C
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Aluminum
  • Conduit Outlet Body Hub Size 3/4"
  • Conduit Outlet Body Style C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list