Skip Content
BODY NOZZLE #900 W/STRT SPOUT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BODY NOZZLE #900 W/STRT SPOUT 3/4IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX900S34
  • Mfr. Model # 900S34
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

For economy fuel dispensing, including construction, farm and small truck utility transfer tanks. For use with 12 volt electric pumps and gravity flow. Die cast metal body: choice of spouts. ULC Listed, Note: 3/4 in. nozzle uses 1 inch x 3/4 inch reducer

Technical Specs

  • Features Nozzles are Manual Operation, They do Not Have An Automatic Flow Shut Off, Rugged Design, Good Flow Rating
  • For Use With 12 Volt Electric Pumps and Gravity Flow
  • Item Gravity Utility Nozzle
  • Includes Female NPT Inlet
  • GPM 95
  • Inlet Size 3/4" Female NPT
  • Housing Material Die Cast Metal Body
  • Voltage 12 VDC
  • Hose Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list