Skip Content
BODY NOZZLE #900 W/STRGHT SPOUT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BODY NOZZLE #900 W/STRGHT SPOUT 1IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX900S
  • Mfr. Model # 900S
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Product Details

For economy fuel dispensing, including construction, farm and small truck utility transfer tanks. For use with 12 volt electric pumps and gravity flow. Die cast metal body: choice of spouts. ULC Listed, Note: 3/4 in. nozzle uses 1 inch x 3/4 inch reducer

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list