Skip Content
BODY + HEAD : 1 OR 2 STEPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BODY + HEAD : 1 OR 2 STEPS

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKJ404H7
  • Mfr. Model # ZCKJ404H7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Heavy Duty Limit Switch
  • NEMA Rating 1, 2, 4, 12, 13
  • Body Material Zinc
  • Operating Force 2.21 in.-lb
  • Movement CW/CCW
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Series XCKJ
  • Standards UL, CSA, CE
  • Travel Total Travel 90 Degrees
  • IP Rating 66
  • Electrical Connection Screw Terminals
  • Wiring Entry 1/2" NPT
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 2NC/2NO
  • Body Height - Limit Switch 4.01"
  • Body Width - Limit Switch 1.57"
  • Limit Switch Style Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 2.36"
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list