Skip Content
BODY FLLR PRO GRIP PREM LT WGHT 3 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BODY FLLR PRO GRIP PREM LT WGHT 3 L

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF155-1
  • Mfr. Model # PF155-1
  • UNSPSC # 13111003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Product Details

Premium lightweight body filler formulated to offer superior grip to bare metal, aluminum, SMC, fibreglass, galvanized metal and zinc treated steel. Easy to sand and stain resistant. Cream hardener included.

Technical Specs

  • Item Pro Grip
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List