Skip Content
BODY FILLER PROXEXTREME PERF 3 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BODY FILLER PROXEXTREME PERF 3 L

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF154-1
  • Mfr. Model # PF154-1
  • UNSPSC # 13111003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.76 lbs

Product Details

Superior spreading and self-leveling. Tack-free and provides easy sanding and superior featheredging. Stain free filler can be used with waterborne basecoat/clearcoat paint systems. Excellent adhesion to galvanized steel and aluminum. Cream hardener included.

Technical Specs

  • Item Pro X

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list