BODY FILLER GOLDEN E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BODY FILLER GOLDEN E

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01177
  • Mfr. Model # 01177
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

An economical abrasive designed to meet autobody shop requirements, featuring good product life and loading resistance.

Technical Specs

  • Colour Purple
  • For Use With 3M Hookit Products That Allow for Easy Attachment and Removal
  • Item 3M Red Abrasive Sheet
  • Length (Ft.) 16-1/2"
  • Material Aluminium Oxide
  • Size 2.75" X 16.5"
  • Type 3M(TM) Hookit(TM) Attachment

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list