Skip Content
BODY COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BODY COUPLING

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L792
  • Mfr. Model # 1L792
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Height (In.) 2.460
  • Item S-Flex Shaft Coupling
  • Hub Dia. (In.) 1.630
  • Material of Construction Die-cast Zinc Alloy
  • Outside Dia. (In.) 2.460
  • Length (In.) 2.38
  • Width (In.) 0.880
  • Length through Bore (In.) 0.880
  • Body Style 4J
  • Max. RPM 7600
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Setscrew Location One over the Key and One at 90 Degrees
  • Rated Torque (In.-Lb.) 120
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list