BODY ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BODY ASSEMBLY

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFF371-8FO
  • Mfr. Model # FF371-8FO
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With HTMA Nipple
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange FF-371-8FO
  • Seal Material Buna-N
  • Standards HTMA
  • Sleeve Material Steel
  • Valve Design Nonspill
  • Coupler Interchange Type HTMA
  • Coupler Finish Clear Chromate
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Body Material Steel
  • Coupler Flow Rate 6.0 gpm
  • Series Parker FF Series
  • Length 2-53/64"
  • Bearing Material Stainless Steel
  • Seal Type Flush Face
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 3000 psi
  • Coupler Body Size 3/8"
  • Connection Type FSAE
  • Coupler Connection Type FSAE
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list