BODIES CONDUIT RIGID 1/2IN TYPE LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BODIES CONDUIT RIGID 1/2IN TYPE LL

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNLL50M
  • Mfr. Model # LL50M
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

Cast aluminum rigid conduit body, type LL, 1/2 inch hub size. Allow for bends in conduit systems without bending conduit. Provides convenient access to conductors for easy maintenance.

Technical Specs

  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Die Cast Aluminum
  • Conduit Outlet Body Style LL
  • Conduit Outlet Body Hub Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list