Discontinued with Replacement
BOBCAT 250 (SUBARU) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOBCAT 250 (SUBARU)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-501
  • Mfr. Model # 907-501
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 501.0 lbs
Suggested Replacement Product
BOBCAT 250 (KOHLER)

Your Price: NA

Product Details

Bobcat(TM) 250 Fully enclosed case with protective armour. High-impact protective armour with covers. Accu-Rated 10,000 watts of generator power. 1/3 less noise. 12 gallon fuel capacity.

Technical Specs

  • Amperage Range 40 - 250
  • Item Gasoline Engine
  • Engine Brand Kohler
  • Rated Output CC/AC 250 A @ 25 V, 60%
  • Series Bobcat(TM) 250
  • Rated Output CC/DC 250 A @ 25V, 100%
  • Start Type Electric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list