Skip Content
Discontinued with Replacement
BOBCAT 225 (SUBARU) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOBCAT 225 (SUBARU)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-499
  • Mfr. Model # 907-499
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 485.0 lbs
Suggested Replacement Product
BOBCAT 225 (KOHLER)

Price: NA

Product Details

Bobcat 225, Rated Output CC/AC 225A at 25V, 100 Percent Duty Cycle, Rated Output CC/DC 210 A at 25 V, 100 Percent duty cycle, Rated Output CV/DC 200 A at 20 V, 100 Percent duty cycle, Amperage Range 50 to 225, OCV 80, 1 Phase, Auxiliary Power (1 Phase) 11, 000W Peak - 9500 Continuous Engine Brand 23 HP Subaru EH65, Start Type Electric, Height (In.) 28, Width (In.) 20, Depth (In.) 45-1/2

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list