Skip Content
BOBCAT 225 (KOHLER) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOBCAT 225 (KOHLER)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-498-001
  • Mfr. Model # 907-498-001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 485.0 lbs

Product Details

Bobcat(TM) 225. Economical welder/generator designed for rugged use. Mostly used for stick, but also capable of flux cored, MIG and TIG. 11,000 W of Accu-Rated(TM) generator power. 12 gal tank can keep the generator running for 14 hrs. with a 4,000 W load. Multiple process capabilities.

Technical Specs

  • Depth 40-1/2"
  • Height 28"
  • HP 23.5 HP
  • Item Engine Driven Welder
  • Width 20"
  • Phase 1
  • Amperage Range 50 - 225
  • Series Bobcat(TM) 225
  • Engine Brand Kohler
  • Start Type Electric
  • Fuel Type Gasoline
  • Rated Output CC/DC 225 A 25 V @ 100% Duty Cycle
  • Rated Output CC/AC 150 A 25V @ 100% Duty Cycle
  • Continuous Auxiliary Power 9,500 W
  • Peak Auxiliary Power 11,000 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list