Skip Content
BOBCAT 225 (KOHLER), GFCI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOBCAT 225 (KOHLER), GFCI

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-498
  • Mfr. Model # 907-498
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 721
  • Shipping Weight 485.0 lbs

Technical Specs

  • Amperage Range 70 - 150
  • Item Engine Driven Welder
  • Series Bobcat(TM) 225
  • Engine Brand Kohler
  • Start Type Electric
  • Rated Output CC/AC 150 A @ 25 V, 100% Duty Cycle
  • Rated Output CC/DC 225 A @ 25 V, 100%
  • Continuous Auxiliary Power 9,500 W
  • Depth 40-1/2"
  • Height 28"
  • HP 23.5 HP
  • Includes GFCI Receptacles
  • Width 20"
  • Phase 1
  • Fuel Type Gasoline
  • Peak Auxiliary Power 11,000 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list