Skip Content
BOARD CORK ENCLOSED ALUM 36X48 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOARD CORK ENCLOSED ALUM 36X48 GY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXD1
  • Mfr. Model # 2RXD1
  • UNSPSC # 44111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.05 lbs

Technical Specs

  • Item Enclosed Bulletin Board
  • Includes Lock and 2 Keys
  • Height 48"
  • Number of Doors 1
  • Width 36"
  • Door Type Swing
  • Frame Colour Gray
  • Board Material Cork
  • Board Style Push-Pin
  • Board Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list