BOARD 36 LOCK W/PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOARD 36 LOCK W/PADLOCK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51195
  • Mfr. Model # 51195
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 6.85 lbs

Technical Specs

  • Colour Yellow
  • Height 21-1/2"
  • Includes (36) Red Nylon Padlocks, (4) Pockets, (3) 1" Steel Jaw Dia. Hasps, (3) 1-1/2" Steel Jaw Dia. Hasps, (36) Tags
  • Item Lockout Station
  • Material Polycarbonate
  • Keyed Different
  • Width 23-1/2"
  • Legend Lockout Station
  • Standards OSHA 1910.147
  • Number of Components 78
  • Max. Number of Padlocks 36
  • Number of Padlocks Included 36
  • Lockout Application General Lockout/Tagout
  • Included Padlock Body Material Nylon
  • Filled/Unfilled Filled
  • Number of Pockets 4
  • Depth 3/16"
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list