Skip Content
BNC ADAPTER,RIGHT ANGLE FEMALE TO M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BNC ADAPTER,RIGHT ANGLE FEMALE TO M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXE5
  • Mfr. Model # 5TXE5
  • UNSPSC # 41113613
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.3 lbs

Product Details

BNC Adapter, Right Angle Female to Male, Voltage Rating CAT I 500 V, Body Material Nickel Plated Copper, Contact Material Nickel Plated Copper, Operating Temp. -65 Degrees to 165 Degrees C

Technical Specs

  • Item BNC Adapter
  • Voltage Rating CAT I 500 V
  • Adapter Type Right Angle Female to Male
  • Operating Temp. -65 Degrees - 165 Degrees C
  • Body Material Nickel Plated Copper
  • Contact Material Nickel Plated Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list