BNC ADAPTER,MALE TO DOUBLE BANANA P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BNC ADAPTER,MALE TO DOUBLE BANANA P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXE1
  • Mfr. Model # 5TXE1
  • UNSPSC # 41113613
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.3 lbs

Product Details

BNC Adapter, Male to Double Banana Plug, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material Nickel Plated Copper, Operating Temp. +50 Degrees C Max

Technical Specs

  • Item BNC Adapter
  • Operating Temp. +50 Degrees C Max
  • Voltage Rating CAT I 500 V
  • Body Material ABS
  • Contact Material Nickel Plated Copper
  • Adapter Type Male to Double Banana Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list